Tenké ložisko

Thin section bearings are designed for applications where space, weight, and precision are critical. Their compact geometry allows engineers to reduce the overall footprint of machinery while maintaining excellent mechanical performance and reliability.

Widely used across industries such as medical equipment, automation, aerospace, instrumentation, and construction, these precision bearings deliver smooth and quiet rotation while supporting highly accurate system movements.

At Rubix, we offer a comprehensive range of compact bearing solutions designed to meet the requirements of demanding industrial environments. Our products combine:

  • Reduced dimensions
  • Lightweight construction
  • Durability
  • Consistent performance

to ensure long-term operational reliability.

What is a thin section bearing?

A thin section bearing is specifically engineered for applications where installation space is limited and weight reduction is important. Also referred to as narrow section bearings, these products are characterised by:

  • A reduced and constant cross-section
  • A thin cage design
  • Compact ring dimensions

Their lightweight and space-saving construction makes them ideal for mechanical systems that require high precision and reliable operation without compromising available installation space.

Advantages of thin section bearings

These compact bearings offer several advantages for industrial applications requiring precision, durability, and reduced dimensions.

Their optimised design reduces both weight and overall footprint while maintaining high radial and axial load capacities. This makes them particularly suitable for equipment requiring:

  • Accurate positioning
  • Smooth movement
  • Low friction

They are widely used in automation systems, robotics, medical devices, and precision machinery where compact integration and stable operation are essential. Their geometry allows efficient operation in confined spaces without sacrificing rigidity or stability.

The reduced cross-section and optimised internal design help:

  • Minimise vibration at high speeds
  • Improve positioning accuracy
  • Enhance corrosion resistance
  • Ensure reliable operation in environments exposed to temperature variations

Their lightweight construction also contributes to:

  • Lower machine energy consumption
  • Extended equipment service life

making them a reliable choice for demanding industrial environments.

Applications and industrial uses

These bearings are used across a wide range of industrial applications where precision, compactness, and reliability are essential.

They are commonly found in:

  • Precision machinery
  • Medical equipment
  • Automated systems
  • Aerospace applications
  • Instrumentation equipment
  • Robotics systems

Their lightweight and compact design makes them particularly suitable for applications requiring smooth kinematics, accurate positioning, and stable rotational performance.

In robotics, they are frequently integrated into articulated joints and miniature transmission systems. In medical equipment, their low friction and high rotational precision contribute to the safe and reliable operation of instruments and devices.

Their high mechanical strength and consistent operating performance make them a durable solution for industrial processes where repeatability, reliability, and stability are critical.

Materials and design of thin section bearings

These precision rotary components are manufactured using a variety of materials to meet the requirements of different industrial applications.

Standard versions are typically produced using hardened steel rings, offering excellent fatigue resistance and long service life. For corrosive or demanding environments, the following options are also available:

  • Stainless steel
  • Technical plastic
  • Hybrid versions

Hybrid designs combining ceramic balls with metal rings provide:

  • Improved resistance to high temperatures
  • Enhanced stability under significant axial loads

Depending on application requirements, cages may be manufactured from:

  • Polymer materials
  • Metal materials
  • Composite materials

These low-profile bearing solutions are available in several configurations, including:

  • Deep groove bearings
  • Angular contact bearings
  • Four-point contact bearings

This wide range of designs allows engineers to select the most suitable solution for compact systems, precision equipment, or applications requiring high rotational accuracy.

By combining advanced manufacturing technology, high-quality materials, and precision engineering, these bearings ensure reliable operation and easy integration into modern industrial equipment.

Rubix standards and quality

At Rubix, all thin section bearings are selected according to demanding international quality standards to ensure:

  • Reliability
  • Dimensional accuracy
  • Long-term performance

These products comply with key ISO standards governing bearing dimensions, tolerances, materials, and operating life.

ISO 15

Defines the principal bearing dimensions and ensures interchangeability between manufacturers.

ISO 492

Specifies dimensional and geometrical tolerances for bearings used in precision equipment and industrial machinery.

ISO 281

Establishes bearing life calculation methods based on radial and axial load conditions.

ISO 683-17

Defines the steel grades used for balls, rings, and cages to ensure resistance to fatigue and corrosion.

Good to know: each Rubix bearing reference includes complete technical documentation to support product identification, installation, and compliance with manufacturer recommendations.

Rubix brands and reliability

Rubix works with leading bearing manufacturers to provide reliable and high-precision solutions for industrial professionals.

NTN-SNR

NTN-SNR specialises in compact and hybrid bearing technologies designed for:

  • High-temperature environments
  • High-precision applications
  • Restricted installation spaces

SKF

SKF products are recognised for:

  • Durability
  • Low-noise operation
  • Reliability

They are widely used in robotics, medical equipment, and precision machinery.

FAG and INA

FAG and INA are known for their expertise in bearing technology and offer high-quality solutions designed for modern industrial production requirements.

SNR

SNR provides reliable and cost-effective solutions for compact machinery while ensuring:

  • Good corrosion resistance
  • Extended operational life

Through partnerships with trusted global manufacturers, Rubix offers durable and high-performance products suitable for industries ranging from medical engineering to advanced automation.

Discover our related categories

By meeting demanding industrial standards and performance requirements, Rubix provides precise, compact, and reliable bearing solutions capable of delivering consistent results in even the most demanding applications.

Možnosti filtru
Kategorie
  • tenké ložisko (147)
  • Výrobce
  • fag
    (7)
  • ina
    (16)
  • skf
    (121)
  • timken
    (3)
  • 68 Produkt (y) s 147 varianta (y):

    Relevantnost
    brand logobrand logo
    • skf:61848
    • rubix:LOZSKFKULJED1524674
    • výrobce:119745
    • ean:7316571440293
    brand logo
    • Vnitřní průměr240 mm
    • Vnější průměr300 mm
    • Šířka28 mm
    • Dostupné - termín dodání na vyžádání
    3 varianty
    brand logobrand logo
    • fag:61856-M
    • rubix:ALPOST///---0122819
    • výrobce:0190978320000
    • ean:4012801540315
    brand logo
    • Vnitřní průměr280 mm
    • Vnější průměr350 mm
    • Šířka33 mm
    • Dostupné - termín dodání na vyžádání
    brand logobrand logo
    • skf:61852
    • rubix:LOZOSTKUL---1547687
    • výrobce:119746
    • ean:7316571440262
    brand logo
    • Vnitřní průměr260 mm
    • Vnější průměr320 mm
    • Šířka28 mm
    • Dostupné - termín dodání na vyžádání
    2 varianty
    brand logobrand logo
    • ina:CSCU065-2RS-HLE
    • rubix:LOZOSTKUL---1548641
    • výrobce:0077199140000
    • ean:4054362037750
    • Dostupné - termín dodání na vyžádání
    brand logobrand logo
    • ina:CSXU050-2RS-HLE
    • rubix:LOZOSTKUL---1548653
    • výrobce:0032314100000
    • ean:4054362040040
    • Dostupné - termín dodání na vyžádání
    brand logobrand logo
    • skf:61856 MA
    • rubix:LOZSKFKULJED1509273
    • výrobce:41665
    • ean:7316576641978
    brand logo
    • Vnitřní průměr280 mm
    • Vnější průměr350 mm
    • Šířka33 mm
    • Dostupné - termín dodání na vyžádání
    brand logobrand logo
    • ina:CSXU065-2RS-HLE
    • rubix:LOZIIVKULCSZ1531204
    • výrobce:0077199060000
    • ean:4054362040088
    • Dostupné - termín dodání na vyžádání
    brand logobrand logo
    • ina:CSCC080-HLE
    • rubix:LOZOSTKUL---1548640
    • výrobce:0093562150000
    • ean:4054362037354
    brand logo
    • Vnitřní průměr203.2 mm
    • Vnější průměr222.25 mm
    • Šířka9.525 mm
    • Dostupné - termín dodání na vyžádání
    brand logobrand logo
    • ina:CSXU060-2RS-HLE
    • rubix:LOZOSTKUL---1548639
    • výrobce:0010146250000
    • ean:4054362040064
    • Dostupné - termín dodání na vyžádání
    brand logobrand logo
    • ina:CSXU090-2RS-HLE
    • rubix:LOZOSTKUL---1548645
    • výrobce:0034594460000
    • ean:4054362040101
    • Dostupné - termín dodání na vyžádání
    brand logobrand logo
    • skf:61864 MA
    • rubix:LOZSKFKULJED1504651
    • výrobce:41672
    • ean:7316577093684
    brand logo
    • Vnitřní průměr320 mm
    • Vnější průměr400 mm
    • Šířka38 mm
    • Dostupné - termín dodání na vyžádání
    brand logobrand logo
    • skf:61868 MA
    • rubix:LOZSKFKULJED1520349
    • výrobce:41675
    • ean:7316577121752
    brand logo
    • Vnitřní průměr340 mm
    • Vnější průměr420 mm
    • Šířka38 mm
    • Dostupné - termín dodání na vyžádání
    brand logobrand logo
    • ina:CSCU110-2RS-HLE
    • rubix:LOZOSTKUL---1548648
    • výrobce:0095441940000
    • ean:4054362037804
    • Dostupné - termín dodání na vyžádání
    brand logobrand logo
    • ina:CSXU110-2RS-HLE
    • rubix:LOZFAGKUL---1543302
    • výrobce:0026627870000
    • ean:4054362040132
    • Dostupné - termín dodání na vyžádání
    brand logobrand logo
    • skf:61872 MA
    • rubix:LOZSKFKULJED1500216
    • ean:7316577121769
    brand logo
    • Vnitřní průměr360 mm
    • Vnější průměr440 mm
    • Šířka38 mm
    • Dostupné - termín dodání na vyžádání
    brand logobrand logo
    • skf:61884 MA
    • rubix:LOZSKFKULJED1505358
    • ean:7316577093707
    brand logo
    • Vnitřní průměr420 mm
    • Vnější průměr520 mm
    • Šířka46 mm
    • Dostupné - termín dodání na vyžádání
    brand logobrand logo
    • fag:7344-B-MP-UA
    • rubix:LOZFAGKULJKS1542647
    • výrobce:0190033310000
    • ean:4012801573290
    • Dostupné - termín dodání na vyžádání
    brand logobrand logo
    • fag:7348-B-MP-UA
    • rubix:LOZFAGKULJKS1530742
    • výrobce:0191186600000
    • ean:4012801573320
    • Dostupné - termín dodání na vyžádání
    brand logobrand logo
    • fag:71868-MP-P6
    • rubix:LOZFAGKULJKS1535853
    • výrobce:0191136500000
    • Dostupné - termín dodání na vyžádání
    brand logobrand logo
    • fag:7248-B-MP-UA
    • rubix:LOZFAGKULJKS1542832
    • výrobce:0167257600000
    • ean:4012801572279
    • Dostupné - termín dodání na vyžádání
    68 items of 68