Standardní pneumatický válec Festo DSBC-50-50-PPSA-N3
Standards-based cylinder DSBC
Viz technické informaceZobrazit dokumentyReference
Festo:DSBC-50-50-PPSA-N3
Rubix:FLTPNEFSTOST5820290
Výrobce:1376305
EAN:4052568231583



Dokumenty
Detaily produktu : DSBC-50-50-PPSA-N3
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Silné stránky
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technické informace
Atributy
| Logistické rozměry (D x Š x V) | 225x70x70 mm |
|---|---|
| logistické Hmotnost | 1463 g |
| Průměr válce | 50 mm |
| Zdvih válce | 50 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání