Standardní pneumatický válec Festo DSNU-32-50-PPS-A
Round cylinder, double-acting DSNU
Viz technické informaceZobrazit dokumentyReference
Festo:DSNU-32-50-PPS-A
Rubix:FLTPNEFSTLNP5820660
Výrobce:559297
EAN:4052568205737



Dokumenty
Detaily produktu : DSNU-32-50-PPS-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Silné stránky
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technické informace
Atributy
| Logistické rozměry (D x Š x V) | 210x50x50 mm |
|---|---|
| logistické Hmotnost | 426,8 g |
| Průměr válce | 32 mm |
| Zdvih válce | 50 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání