Pneumatika - rychlospojka Parker 72KBIW13MPX
Rectus Quick Coupling with ISO 7241-1 Series B Profile, Series 70
Viz technické informaceReference
Parker:72KBIW13MPX
Rubix:FLTPNEOSTOST5826571
Výrobce:72KBIW13MPX
EAN:4039747319157

Detaily produktu : 72KBIW13MPX Parker
Parker's Quick Coupling Series 70 in sizes from 1/8" up to 1" with plug profile compliant with ISO 7241-1 series B. It's particularly suited to use with liquid media. The coupling system is developed for two-hand operation, i.e. both hands are required when coupling/uncoupling. The coupling series stands out for its high flow rates against a low pressure drop.
Markets:
- Machinery Construction
- Life Science
- Process
- Food & Beverage
- Defense
- Industrial
- Transportation
Features/Benefits:
- Coupling system according to ISO 7241-1 series B
- High flow rates against a low pressure drop
- Two-hand operation
Applications:
- Industrial hydraulic lines
- Food and chemical processing
- Water and coolant lines
- Cleaning equipment
- Steam and some gases
Markets:
- Machinery Construction
- Life Science
- Process
- Food & Beverage
- Defense
- Industrial
- Transportation
Features/Benefits:
- Coupling system according to ISO 7241-1 series B
- High flow rates against a low pressure drop
- Two-hand operation
Applications:
- Industrial hydraulic lines
- Food and chemical processing
- Water and coolant lines
- Cleaning equipment
- Steam and some gases
Application: Fluid Handling, Pneumatics
Body Size: 1/4
Connection Thread Size: 1/4
Connection Type: Female Thread - parallel
Division: Low Pressure Connectors Europe Division
Flow Rate: 840
Hex Size: 19
Length: 57.5
Material: Brass
Maximum Operating Pressure: 200
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 25
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Double Shut-Off
Body Size: 1/4
Connection Thread Size: 1/4
Connection Type: Female Thread - parallel
Division: Low Pressure Connectors Europe Division
Flow Rate: 840
Hex Size: 19
Length: 57.5
Material: Brass
Maximum Operating Pressure: 200
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 25
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Double Shut-Off
Technické informace
Atributy
| Připojení 1 | 1/4 |
|---|---|
| Norma | ISO 7241-1, SERIES B; BSPP (G 1/4) |
| Max. teplota | 100 °C |
| Typ závitů | bspp |
| Pohlaví | žena |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
