Pneumatika - rychlospojka Parker 206SLAW21EEX
Rectus Dry Break Quick Coupling with Parker Profile, Series 206
Viz technické informaceReference
Parker:206SLAW21EEX
Rubix:CRANEUARP---5525150

Detaily produktu : 206SLAW21EEX
Parker's dry break coupling system has been developed for applications in sensitive environments, for example in analysis technology, in cooling systems, in transport systems and many applications with aggressive media.
This coupling system with single-hand operation has extremely low leakage rates and minimal dead space volume. The design allows absolutely no air pockets when coupling and only a barely noticeable film of the medium being channeled on the valve bodies when uncoupling.
Markets:
- Life Science
- Process
- Electronic Cooling
- Industrial
- Food & Beverage
Features/Benefits:
- Dry break – extremely low dead volume remaining
- Single-handed operation for easy and fast connection
- Ergonomic sleeve shape for easy handling
- Low connecting forces
- Valve body protected by collar design
- Clean, deposit free surface (RZ16)
- High vacuum rating
Applications:
- Laboratory Gas Supply
- Cooling of Electronic Components
- Vacuum Applications
- Food and chemical processing
This coupling system with single-hand operation has extremely low leakage rates and minimal dead space volume. The design allows absolutely no air pockets when coupling and only a barely noticeable film of the medium being channeled on the valve bodies when uncoupling.
Markets:
- Life Science
- Process
- Electronic Cooling
- Industrial
- Food & Beverage
Features/Benefits:
- Dry break – extremely low dead volume remaining
- Single-handed operation for easy and fast connection
- Ergonomic sleeve shape for easy handling
- Low connecting forces
- Valve body protected by collar design
- Clean, deposit free surface (RZ16)
- High vacuum rating
Applications:
- Laboratory Gas Supply
- Cooling of Electronic Components
- Vacuum Applications
- Food and chemical processing
- Water and coolant lines
- Thermal Management
Connection Thread Size (inch): 1/2"
Connection Type: Male Thread - parallel
Diameter: 6
Division: Low Pressure Connectors Europe Division
Flow Rate: 685 (air) and 12.1 (water)
Hex Size: 22
Length: 54
Material: AISI 316 L
Maximum Operating Pressure: 15
Maximum Operating Temperature: 150
Minimum Operating Temperature: -40
Seal Material: EPDM
Type: Plug
Valve Included: Yes
Version: Flat-sealing
Connection Type: Male Thread - parallel
Diameter: 6
Division: Low Pressure Connectors Europe Division
Flow Rate: 685 (air) and 12.1 (water)
Hex Size: 22
Length: 54
Material: AISI 316 L
Maximum Operating Pressure: 15
Maximum Operating Temperature: 150
Minimum Operating Temperature: -40
Seal Material: EPDM
Type: Plug
Valve Included: Yes
Version: Flat-sealing
Technické informace
Atributy
| Připojení 1 | 1/2 |
|---|---|
| Norma | ISO 6150 C |
| Max. teplota | 150 °C |
| Typ závitů | bspp |
| Pohlaví | muž |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
