Příslušenství pro elektrický montážní systém Parker SCK-102-03-02

Hannifin SCK Cable / SensoControl

Viz technické informace

Reference

Parker:SCK-102-03-02
Rubix:FLTPNEOSTOST5829226
Výrobce:SCK-102-03-02
brand logo

Detaily produktu : SCK-102-03-02 Parker


SensoControl® cables are designed according to the requirements of industrial sensors and switches. M12 cables and M12 plugs are therefore usually
• compact
• screened
• 5-pin

5-pin design
The 5-pin cables are suitable for both 4 and 5-pin connections. 5-pin cables are fully compatible with sensor versions with 4 pin plugs. This means that a (5-pin) cable design can always be used for pressure switches (Controller Family SCxSD & SCOTC) and sensors irrespective of the plug version and the different number of pins. The SCK-400-xxx-x5 cables are compatible with all components with M12 plug connections.

Shielding
The screening ensures high interference resistance and operational safety.
• High EMC protection

Features / Advantages:
• One cable for everything
• Compact
• Resistant to interference
• Compatible with:
• sensors
• controllers
• M12 plugs
• DIN EN 175301 (connector plugs)
• Different lengths

Markets:
• Energy
• Environment
• Industrial
• Infrastructure
• Machine tools
• Materials handling
• Power generation
• Process
• Mobile hydraulic
• Power packs

Applications:
• Industrial sensors and switches
• Diagnosis sensors and diagnostic measuring devices
Application: Diagnosis sensors and diagnostic measuring devices
Brand: SensoControl
Division: High Pressure Connectors Europe Division
Industry: Diagnostic
Length: 3 m
Port Size: Analogue connection (male 5 pin - male 5 pin)
Product Style: SCK analogue connection cable
Product Type: Analogue connection cable (5 pin)
Specifications Met: CE
Technology: Cable

Technické informace


Atributy
  • Dostupné - termín dodání na vyžádání