Reference
Optibelt:4036V 574
Rubix:MRO0030010010119186
Výrobce:1836977
EAN:4014486199727




Detaily produktu : 4036V 5745147
The base compound consists of a polychloroprene rubber with fibres inlaid transversely to the running direction. The high quality and extermely low-stretch tension cord of polyester or aramid is embedded into a rubber cushion compound. It is effectively supportedby a fabric outer surface and by the base compound.The base compound provided with its incorporated transverse fibres provides transverse rigidity without sacrificing flexibily.
Technické informace
Atributy
| logistické Hmotnost | 1655 g |
|---|---|
| Profil | 4036v |
| Orientační délka | 57.4 '' |
| Výška | 13 mm |
| Horní šířka | 15 mm |
| Spodní šířka | 7.3 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
