Reference
Optibelt:2322V 681
Rubix:MRO0030010010119117
Výrobce:1562076
EAN:4014486194609




Detaily produktu : 2322V 6815147
The base compound consists of a polychloroprene rubber with fibres inlaid transversely to the running direction. The high quality and extermely low-stretch tension cord of polyester or aramid is embedded into a rubber cushion compound. It is effectively supportedby a fabric outer surface and by the base compound.The base compound provided with its incorporated transverse fibres provides transverse rigidity without sacrificing flexibily.
Technické informace
Atributy
| logistické Hmotnost | 756 g |
|---|---|
| Profil | 2322v |
| Orientační délka | 68.1 '' |
| Výška | 18 mm |
| Horní šířka | 15 mm |
| Spodní šířka | 9.6 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
