Hnací řemen v palcových mírách Gates 632 MXL 019

PowerGrip Timing Belt

Viz technické informaceZobrazit dokumenty

Reference

Gates:632 MXL 019
Rubix:MRO0030010020108562
Výrobce:927741097
EAN:5412571235524
brand logo

Technické shrnutí

Profilmxl
Účinná délka6.32 ''
Šířka pásu4.8 mm
Zobrazit všechny vlastnosti

Dokumenty

Detaily produktu : 632 MXL 019


Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Silné stránky

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Technické informace


Atributy
Profilmxl
Účinná délka6.32 ''
Šířka pásu4.8 mm
Rozteč2.03 mm
Počet zubů79
Výška1.14 mm
Efektivní délka (mm)160.53 mm
  • Dostupné - termín dodání na vyžádání