Kompresní kování Parker 68C-10-8
Parker Hannifin Inch Brass Compression Fittings
Viz technické informaceReference

Detaily produktu : 68C-10-8
Parker's compression fittings are economical and offered in both extrusions and forgings. These compression fittings require no flaring, soldering, tube preparation or special tools to operate. Compression fittings are especially useful in installations that may require occasional disassembly or partial removal for maintenance since the fitting can be broken and remade without affecting the integrity of the joint. Compression fittings are also used in situations where a heat source, in particular a soldering torch, is prohibited.
Use with copper, aluminum and the following Parker Parflex Division tubing:
• Polyethylene
• Nylon
• Polypropylene
Markets:
• Industrial
• Packaging
• Pneumatic
• Printing
• Compressors
• Marine
Features/Benefits:
• All brass construction
• Economical
• Long Nut for vibration
• UL listed for flammable liquid
• Meets SAE J-512
• Acetal sleeve for use with thermoplastic tubing
Applications:
• Air lines
• Lubrication lines
• Cooling lines
• Fluid transfer
• Water lines
• Automotive process
Custom configurations and sizes are available upon request. Contact us for additional information.
Configuration: Tube to Pipe
Connection 1 Size: 5/8"
Connection 1 Type: Compression
Connection 2 Size: 1/2"
Connection 2 Type: Male NPTF
Dimensional Weight: 0.2759
Division: Fluid System Connectors Division
Maximum Operating Pressure: 44.8, 650
Product Style: Connector
Technické informace
| Průměr připojení | 1/2 '' |
|---|---|
| Průměr připojení 2 | 5/8 '' |
| Typ závitů | npt |
| Model | 68c |
- Dostupné - termín dodání na vyžádání
