Příslušenství pro hydraulické hadice Parker 387TC-6

Parker Hannifin Hydraulic Hose

Viz technické informaceZobrazit dokumenty

Reference

Parker:387TC-6
Rubix:FLTHYDPARHAD5819294
Výrobce:387TC-6.
brand logo

Dokumenty

Detaily produktu : 387TC-6


The Parker 387 Global Core hose is a constant working pressure hydraulic hose offering 3,000 PSI in all sizes. This light, durable, and easy-to-bend hose meets and exceeds ISO 18752 performance specifications. The 387 hose offers low force-to-flex and delivers full SAE-standard pressure at one-half SAE bend radius, resulting in easier handling and installation. 387 hose also offers a 30% smaller OD by area compared with SAE-standard spiral hose. Compatible with petroleum-based hydraulic fluids and lubricating oils, 387 Global Core hose is offered in sizes ranging from ¼-inch to 2 inches in diameter and with three cover options: Standard, Tough Cover, and Super Tough.

Silné stránky

•Standard or Tough Cover options to prevent abrasion
Half SAE bend radius for ease of installation and low force to flex
30% smaller O.D. by area compared to the SAE spiral hose
3,000 PSI constant working pressure in all sizes
Lighter than the standard SAE spiral hose

Aplikace

Petroleum base hydraulic fluids and lubricating oils

Technické informace


Atributy
  • K dispozici