Hadice podle normy EN/SAE Parker 692-6
Parker Hannifin Compact Hose
Viz technické informaceZobrazit dokumentyReference
Parker:692-6
Rubix:FLTHYDPARHAD5819121
Výrobce:692-6

Dokumenty
Detaily produktu : 692-6
High flexibility and small bending radii of hoses are becoming more and more crucial for hydraulic circuit designers as market requirements mean smaller and more compact machines. Greater fluid compatibility, together with improved ozone and abrasion resistant covers offer the flexibility required to meet these needs. An exclusive feature of the 692 range is the 692Twin line hose, where two hoses are extruded and vulcanised as one. The 692Twin hose is the ideal product for applications such as fork lift masts, telescopic arms or stabilisers, hose reels and other applications where it is beneficial to have pressure and return line attached together. The 692 hoses are approved with compatible Parkrimp 46 series fi ttings and assure a long term, leak free and reliable hose assembly.
Silné stránky
•Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety combined with the longest service life of the final product to the end-users
Very tight bend radii allowing compact machine design
Very flexible and manufactured with premium-quality polyurethane cover
Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and safer hose assembly
Very tight bend radii allowing compact machine design
Very flexible and manufactured with premium-quality polyurethane cover
Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and safer hose assembly
Aplikace
General small bending radii hydraulic applications;Lifting and materials handling equipment;Over the sheave or reel applications
Technické informace
Atributy
| Vnitřní průměr | 9.5 mm |
|---|---|
| Max. pracovní tlak | 210 bar |
| Poloměr zakřivení | 40 mm |
| Tlak bez roztržení | 840 bar |
Ukázat UNSPSC / ECL@SS
- K dispozici
