Reference
Parker:RCA338X
Rubix:FLTPNEOSTOST5828997
Výrobce:RCA338X
Detaily produktu : RCA338X Parker
EO-Tube Clamps Series C according DIN 3015-2 are specially designed for high mechanical requirements and are available in ten standard sizes. Outer tube diameter from 6 to 406. 4 mm.
Silné stránky
•The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications
Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps
Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps
Aplikace
Automotive;Defence;Energy;Environment;Industrial;Infrastructure;Machine Tools;materials Handling;Mobile;Oil and Gas;Power Generation;Process;Transportation;Water;general hydraulic
Technické informace
Atributy
Ukázat UNSPSC / ECL@SS
- K dispozici

