Reference
Optibelt:208 2MHP 6
Rubix:MRO0030010020114673
Výrobce:1859218
EAN:4014486423440

Detaily produktu : 208 2MHP 677ZA
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Technické informace
Atributy
| Profil | 2mhp |
|---|---|
| Účinná délka | 208 mm |
| Šířka pásu | 6 mm |
| Materiál | chloroprén |
| Rozteč | 2 mm |
| Počet zubů | 104 |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
