Reference
Gates:GTX 1896 8MX 20
Rubix:MRO0030010020146389
Výrobce:932750442
EAN:5414465181498

Detaily produktu : 1896-8MX-20 GTX Gates
PowerGrip® GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip® GTX is the reliable choice.
Silné stránky
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
• Meets all REACH and RoHS standards
Aplikace
• Particularly suitable for pulleys with HTD® profile
Technické informace
Atributy
| Profil | 8mx |
|---|---|
| Účinná délka | 1896 mm |
| Šířka pásu | 20 mm |
| Materiál | chloroprén |
| Rozteč | 8 mm |
| Počet zubů | 237 |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání