Kalibrační/rozdílový kotouč ložiska SKF TMAS 200-010
Machinery Shim pack TMAS 200-005
Viz technické informaceZobrazit dokumentyReference
SKF:TMAS 200-010
Rubix:NMDSKFNMTTPD5220256
EAN:7316570163131
Dokumenty
Detaily produktu : TMAS 200-010
SKF Machinery Shims are used to easily and reliably adjust the height of a machine. High quality shims allow accurate and long lasting height adjustments that save time and support reliable operation of the machine. Shims are supplied in packs of 10 and can be used to refill SKF Machinery Shim kits (assortments of different shim sizes and thickness).
Silné stránky
- Easy to fit and remove
- Close tolerances for accurate adjustments
- Fully de-burred
- Thickness and size are clearly marked on the shim
Technické informace
Atributy
| Vnitřní průměr | 10 mm |
|---|---|
| Šířka | 200 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání