Reference
FAG:FRM80/9
Rubix:LOPFAGPJPLBK1620553
Výrobce:0167301000000
EAN:4012801169554



Detaily produktu : FRM80/9 FAG
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Silné stránky
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Technické informace
Atributy
| Logistické rozměry (D x Š x V) | 9x80x80 mm |
|---|---|
| logistické Hmotnost | 49 g |
| Vnitřní průměr | 72 mm |
| Vnější průměr | 80 mm |
| Šířka | 9 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
