Reference
SKF:FRB 5.1/200
Rubix:LOPSKFPLTVDK1620335
Výrobce:6155
EAN:7316577061492

Detaily produktu : FRB 5.1/200
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technické informace
Atributy
| Logistické rozměry (D x Š x V) | 5,1x200x200 mm |
|---|---|
| logistické Hmotnost | 105 g |
| Vnitřní průměr | 187 mm |
| Vnější průměr | 200 mm |
| Šířka | 5.1 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání