Průtokový senzor Parker SCFT-150-02-02

Hannifin Turbine flow meter SCFT / SensoControl

Viz technické informace

Reference

Parker:SCFT-150-02-02
Rubix:FLTPNEOSTOST5829227
Výrobce:SCFT-150-02-02
brand logo

Detaily produktu : SCFT-150-02-02 Parker


Flow measurement with low flow resistance. Combined p, T and Q measurement possible with additional sensors.

Function

A turbine wheel is driven by the oil flow. The frequencies thus produced are processed by digital electronics. The influence of turbulent flow effects is compensated for. Because of the low flow resistance QR the hydraulic circuit operates with very low losses. For pressure measurement, the turbine is equipped with an EMA-3 quick-connector. Oil temperatures can be measured directly in the oil flow in the turbine flow meter. Consequently all the important measurement parameters are available at one measuring location.

Features / Advantages:
• 6 measuring ranges of up to 750 l/min
• Easy installation
• High-pressure resistant up to 480 bar
• Low flow resistance
• Built-in pressure and temperature measurement connections
• Suitable for reverse-mode operation

Markets:
• Mobile and industrial hydraulics

Applications:
• Mobile diagnostic
• p-Q measurement
• Hydraulic tests with load valve
Accuracy: ± 1 % IR
Calibration Type: None
Division: High Pressure Connectors Europe Division
Flow Rates: 5...150 l/min
For Fluid Type: Oil based hydraulic fluids
Height: 121
Length: 190
Maximum Fluid Temperature: 90
Minimum Fluid Temperature: -20
Operating Pressure: 350 bar
Operating Temperature: -10...+50
Port Size: 3/4“ BSPP
Port Type: BSPP
Product Style: Analogoue Turbine
Product Type: Flow meter analogue
Specifications Met: CE
Weight: 750
Width: 62

Technické informace


Atributy
  • Dostupné - termín dodání na vyžádání