Příruba pro hadici / trubku Parker PAFS405/90BSM
Hannifin ISO 6162-1/2 SAE Full Flanges for Butt and Socket Weld Connections
Viz technické informaceReference
Parker:PAFS405/90BSM
Rubix:FLTPNEOSTOST5823705

Detaily produktu : PAFS405/90BSM Parker
4 bolt flange connection ISO 6162-1/2 (SAE J518 Code 61/62) and ISO 6164 is a proven leak-free connection, especially suited for larger sizes. As a result, it has achieved worldwide acceptance. The connection’s success is in its simplicity. The static O-ring seal is compressed between the bottom of the groove in the flange head and the flat surface of the port or flange pad, providing a reliable soft seal. High grade bolts ensure the holding power for dynamic applications up to 420 bar.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
Assembly Includes: Flange including Metric Bolts and O-Ring
Connection Type: Butt Weld
Division: High Pressure Connectors Europe Division
Flange Size: 1 1/2
Flange Type: 90° Elbow Full Flange
Material: Steel, oil dipped
Port Type: SAE 6000 / ISO 6162-2
Tube Size: Max. 48,3
Connection Type: Butt Weld
Division: High Pressure Connectors Europe Division
Flange Size: 1 1/2
Flange Type: 90° Elbow Full Flange
Material: Steel, oil dipped
Port Type: SAE 6000 / ISO 6162-2
Tube Size: Max. 48,3
Technické informace
Atributy
| Model | pafs405/90bsm |
|---|---|
| Max. pracovní tlak | 420 bar |
| Nominální průměr (metrický) | 38 mm |
| Velikost | 1 1/2 |
| Norma | SAE 6000 / ISO 6162-2 (SAE J518 CODE 62) |
| Přípojka | stuiklas (butt weld) |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
