Reference
Festo:DFM-12-10-P-A-GF
Rubix:FLTPNEFSTOST5819522
Výrobce:170824
EAN:4052568139551

Dokumenty
Detaily produktu : DFM-12-10-P-A-GF
Drive and guide unit in a single housing
Silné stránky
- Minimal space requirement
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free
Aplikace
- Clamping
- Lifting
- Stopping
- Lifting
- Stopping
Technické informace
Atributy
| Logistické rozměry (D x Š x V) | 65x45x65 mm |
|---|---|
| logistické Hmotnost | 353,75 g |
| Průměr válce | 12 mm |
| Zdvih válce | 10 mm |
| Min. teplota | -20 °C |
| Max. teplota | 80 °C |
| Návrhová velikost | 12 |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání