Reference
Festo:DGST-8-50-E1A
Rubix:FLTPNEFSTLNP5820205
Výrobce:8078837
EAN:4052568446680
Dokumenty
Detaily produktu : DGST-8-50-E1A
Compact mini slide. Slide and yoke plate as a single component, ensuring very high rigidity, precision and alignment
Silné stránky
- High feed forces
- Precise and resilient roller bearing guide
- Simple design with symmetrical mounting interfaces
- Can be operated without additional cushioning components
- Precise and resilient roller bearing guide
- Simple design with symmetrical mounting interfaces
- Can be operated without additional cushioning components
Aplikace
- Electronics and light assembly
- Machine building
- Handling technologyExamples:- Pick & Place handling units
- Piggyback handling units
- Precise positioning
- Precise press-fitting
- Machine building
- Handling technologyExamples:- Pick & Place handling units
- Piggyback handling units
- Precise positioning
- Precise press-fitting
Technické informace
Atributy
| Zdvih válce | 50 mm |
|---|---|
| Max. pracovní tlak | 8 bar |
| Min. teplota | -10 °C |
| Max. teplota | 60 °C |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
