Reference
NSK:NN3015MBKRE44CC1P4
Rubix:LOZNSKVALDVO1525880
Výrobce:NN3015MBKRE44CC1P4 N
EAN:00029176654695

Detaily produktu : NN3015MBKRE44CC1P4 NSK
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
Technické informace
Atributy
| Vnitřní průměr | 75 mm |
|---|---|
| Vnější průměr | 115 mm |
| Šířka | 30 mm |
| Typ ložiskové vůle | cn |
| Těsnění | otevřeno |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
