Reference
SKF:FRB 5/250
Rubix:LOPSKFPLTVDK1600095
Výrobce:6176
EAN:7316577058140

Detaily produktu : FRB 5/250
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technické informace
Atributy
| Logistické rozměry (D x Š x V) | 5x250x250 mm |
|---|---|
| logistické Hmotnost | 142,3 g |
| Vnitřní průměr | 235 mm |
| Vnější průměr | 250 mm |
| Šířka | 5 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání