Reference
FAG:FRM215/6,5
Rubix:LOPFAGPJPLBK1620534
Výrobce:0167299190000
EAN:4012801169165



Detaily produktu : FRM215/6,5 FAG
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Silné stránky
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Technické informace
Atributy
| logistické Hmotnost | 102 g |
|---|---|
| Vnitřní průměr | 205 mm |
| Vnější průměr | 215 mm |
| Šířka | 6.5 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
