Reference
SKF:FRB 11/120
Rubix:LOPSKFPLTVDK1621367
Výrobce:6045
EAN:7316577069009

Detaily produktu : FRB 11/120
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technické informace
Atributy
| Logistické rozměry (D x Š x V) | 11x120x120 mm |
|---|---|
| logistické Hmotnost | 71,2 g |
| Vnitřní průměr | 110 mm |
| Vnější průměr | 120 mm |
| Šířka | 11 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání