Reference
3M:65033
Rubix:TGM008001---4020097
Výrobce:7000104457
EAN:05902658072888

Detaily produktu : 65033
Use 3M™ Flap Disc 566A, featuring self-sharpening alumina zirconia that provides better longevity and increased cutting power over aluminium oxide. Run on a right angle grinder, our 566A discs are a one-step system for grinding and blending.
The strong, Y-weight polyester-cotton backing offers flexibility and supports a fast cut on medium to high pressure grinding and finishing applications.
The strong, Y-weight polyester-cotton backing offers flexibility and supports a fast cut on medium to high pressure grinding and finishing applications.
Silné stránky
Run on a right angle grinder 566A discs are a one-step system for grinding and blending;Alumina zirconia self-sharpens and provides extended life and more cutting power than aluminium oxide;Strong, Y-weight polyester-cotton backing offers flexibility and supports fast cut on medium to high pressure grinding and finishing applications;Quick change disc simplifies disc changes and does not require hand tools
Aplikace
For medium-weight grinding, small weld removal, finishing and surface preparation
Technické informace
Atributy
| hmotnost balení | 115 g |
|---|---|
| Průměr | 125 mm |
| Průměr vysoustružování | 22 mm |
| Zrnitost | 40 |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání