Referencie
Roebuck:887706
Rubix:TGM008016---4061214
Číslo šarže:3660338410918
Dokumenty
Detaily produktu: 887706 LED Lampa 1000 LM 220 M MAX IP68 LI-ION ROEBUCK
Hybrid Led Torch Light
Lighting Power :up to 1000 lumens
Beam Distance : 180 m (Max)
Battery: 3,7V 2600 mAh Li-ion
Running Time: up to 100h (low power)
Charging time: 3h
Equipped with a clip
Lighting Power :up to 1000 lumens
Beam Distance : 180 m (Max)
Battery: 3,7V 2600 mAh Li-ion
Running Time: up to 100h (low power)
Charging time: 3h
Equipped with a clip
Technické špecifikácie
atribúty
Zobraziť UNSPSC/ECL@SS
- Dostupné - Dátum dodania na vyžiadanie