Inspection lamp Roebuck 887716
RECHARGEABLE LED ULTRA SLIM INSPECTION LIGHT
Pozrite si technické informácieZobraziť dokumentyReferencie
Roebuck:887716
Rubix:DVZNEUOST---4820675
Číslo šarže:3660338410963
Dokumenty
Detaily produktu: 887716 ROEBUCK - inspekční svítilna sklopná, 200lm, IP54
Li-Ion LED Ultra Slim Inspection Light.
Allows to have light in very tiny spaces.
Magnetic base to stand the light easily.
Allows to have light in very tiny spaces.
Magnetic base to stand the light easily.
Lighting Power top light 80 lumens
Lighting Power main light 1 (Front) 100/200 lumens
Lighting Power main light 2 (Back) 180 lumens
Battery 3,7V 700 mAh Li-ion
Running time Top light : 3h
Main light 1 (Front) : 2h / 3.5h
Main light 2 (Back) : 1,5h
Charging time 2,5h
Lighting Power main light 1 (Front) 100/200 lumens
Lighting Power main light 2 (Back) 180 lumens
Battery 3,7V 700 mAh Li-ion
Running time Top light : 3h
Main light 1 (Front) : 2h / 3.5h
Main light 2 (Back) : 1,5h
Charging time 2,5h
Technické špecifikácie
atribúty
Zobraziť UNSPSC/ECL@SS
- Dostupné - Dátum dodania na vyžiadanie