Inspection lamp Roebuck 887714
LI-ION RECHARGEABLE LED FLEXIBLE INSPECTION LIGHT
Pozrite si technické informácieZobraziť dokumentyReferencie
Roebuck:887714
Rubix:ETMSZSSVZ---0521116
Číslo šarže:3660338410956
Dokumenty
Detaily produktu: 887714 insepkční svítilna s husím krkem, 500lm, IP54
Rechargeable LED Flexible Inspection Light.
Magnet on the bottom with hook.
Stepless dimming switch to adapt the brightness
“Torch” mode if needed.
Magnet on the bottom with hook.
Stepless dimming switch to adapt the brightness
“Torch” mode if needed.
LED Type Super bright 1x SMD + 1x COB LED
Lighting Power top light 120 lumens
Lighting Power main light 50/500 lumens
CRI 80 CRI+
CCT 6500K
Battery 3,7V 2600 mAh Li-ion Battery
Running time Top light : 9,5h / Main light : 16h/2h
Charging time 4h
Lighting Power top light 120 lumens
Lighting Power main light 50/500 lumens
CRI 80 CRI+
CCT 6500K
Battery 3,7V 2600 mAh Li-ion Battery
Running time Top light : 9,5h / Main light : 16h/2h
Charging time 4h
Technické špecifikácie
atribúty
Zobraziť UNSPSC/ECL@SS
- k dispozícii