Reference
Optibelt:32 X 5334
Rubix:MRO0030010010124592
Výrobce:1669345
EAN:4014486044614




Detaily produktu : 32 53347700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technické informace
Atributy
| logistické Hmotnost | 3563 g |
|---|---|
| Profil | d/32 |
| Označení pásu | d210 |
| Vnitřní délka | 5334 mm |
| Vnější délka | 5460 mm |
| Horní šířka | 32 mm |
| Výška | 20 mm |
| Orientační délka | 5409 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
