Reference
Optibelt:13 X 3750
Rubix:MRO0030010010125546
Výrobce:1549296
EAN:4014486033687




Detaily produktu : 13 37507700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technické informace
Atributy
| Logistické rozměry (D x Š x V) | 54x278x278 mm |
|---|---|
| logistické Hmotnost | 409 g |
| Profil | a/13 |
| Označení pásu | a148 |
| Vnitřní délka | 3750 mm |
| Vnější délka | 3800 mm |
| Horní šířka | 13 mm |
| Výška | 8 mm |
| Orientační délka | 3780 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
