Reference
Optibelt:2926V 726
Rubix:MRO0030010010119153
Výrobce:1586670
EAN:4014486194975




Detaily produktu : 2926V 7265147
The base compound consists of a polychloroprene rubber with fibres inlaid transversely to the running direction. The high quality and extermely low-stretch tension cord of polyester or aramid is embedded into a rubber cushion compound. It is effectively supportedby a fabric outer surface and by the base compound.The base compound provided with its incorporated transverse fibres provides transverse rigidity without sacrificing flexibily.
Technické informace
Atributy
| logistické Hmotnost | 970 g |
|---|---|
| Profil | 2926v |
| Orientační délka | 72.6 '' |
| Výška | 18 mm |
| Horní šířka | 15 mm |
| Spodní šířka | 9.6 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
