Reference
Optibelt:1922V 460
Rubix:MRO0030010010119079
Výrobce:1505035
EAN:4014486192360




Detaily produktu : 1922V 4605147
The base compound consists of a polychloroprene rubber with fibres inlaid transversely to the running direction. The high quality and extermely low-stretch tension cord of polyester or aramid is embedded into a rubber cushion compound. It is effectively supportedby a fabric outer surface and by the base compound.The base compound provided with its incorporated transverse fibres provides transverse rigidity without sacrificing flexibily.
Technické informace
Atributy
| logistické Hmotnost | 253 g |
|---|---|
| Profil | 1922v |
| Orientační délka | 46 '' |
| Výška | 13 mm |
| Horní šířka | 15 mm |
| Spodní šířka | 7.3 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
