Reference
Gates:SPC11800 SUPERHC
Rubix:MRO0030010010107508
Výrobce:933511800
EAN:5414465191879



Dokumenty
Detaily produktu : SPC11800 SUPERHC
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Silné stránky
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technické informace
Atributy
| Profil | spc |
|---|---|
| Horní šířka | 22 mm |
| Orientační délka | 11800 mm |
| Vnitřní délka | 11800 mm |
| Vnější délka | 11830 mm |
| Tloušťka | 18 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
