Přesné ložisko / vřetenové ložisko SKF S7013 ACEGA/P4A, Vnitřní průměr: 65 mm | Vnější průměr: 100 mm | Šířka: 18 mm
Super-precision Angular Contact Ball Bearing
Viz technické informaceReference
SKF:S7013 ACEGA/P4A
Rubix:LOZFAGKULJKS1543407
Výrobce:443288
EAN:7316575994167

Detaily produktu : S7013 ACEGA/P4A SKF
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Silné stránky
- Very high running accuracy
- Accommodate very high speeds
- Non-contact seals
- Integral sealing prolongs bearing service life
- Accommodate very high speeds
- Non-contact seals
- Integral sealing prolongs bearing service life
Technické informace
Atributy
| logistické Hmotnost | 460 g |
|---|---|
| Vnitřní průměr | 65 mm |
| Vnější průměr | 100 mm |
| Šířka | 18 mm |
| Těsnění | otevřeno |
| Série | s7013 |
| Přesnost | p4 (abec 7 / iso class 4) |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
