Sférické válečkové ložisko FAG 23938-S-MB
Spherical roller bearing on 2 rows of rollers
Viz technické informaceReference
FAG:23938-S-MB
Rubix:LOZFAGSOUDVO1526784
Výrobce:0190416240000
EAN:4012801193764

Detaily produktu : 23938-S-MB FAG
The FAG brand spherical roller bearing stands out for its robustness and exceptional self-aligning capability. Featuring two symmetrical rows of rollers, it is designed to withstand very high radial loads and axial forces in both directions. This product features two solid brass cages, a cylindrical bore, and an integrated relubrication system. Its open, seal-less design optimizes rotational speed and facilitates maintenance, offering a high-performance solution for demanding industrial applications.
Features:
Designed with a structure featuring a rigid central shoulder on the inner ring, this double-row roller bearing provides enhanced axial guidance and optimal load distribution. The solid brass cages ensure high mechanical stability, excellent resistance to dynamic loads, and thermal resistance up to +200°C. The open design ensures low rolling resistance, allowing sustained rotational speeds even under harsh conditions. The standard radial clearance provides a good balance between rigidity and the ability to accommodate thermal expansion, thereby preventing excessive heating. This bearing is ideally suited for applications requiring robustness, high speed, and vibration stability.
Maintenance:
The bearing is vulnerable to contaminants due to its lack of seals. It features an annular groove and three lubrication holes on the outer ring, ensuring even lubricant distribution and the removal of impurities. Regular relubrication is recommended, particularly in dusty environments. Strict cleanliness is essential during maintenance to preserve the product’s performance. Thorough cleaning of the housing and components is crucial in the event of contamination or premature wear.
Sealing:
With its open design, this self-aligning roller bearing remains exposed to dust and moisture. However, the presence of relubrication features improves dynamic protection against contaminants. This design also facilitates visual inspection and makes maintenance operations simpler and faster. A clean environment or the use of external protection systems is recommended to optimize the bearing’s service life.
Information about the Brand:
FAG is a renowned brand in the field of bearings and mechanical components, recognized for its quality, reliability, and innovation. With decades of industry experience, FAG is committed to providing state-of-the-art solutions to meet its customers’ most demanding needs.
Key Benefits:
• Excellent radial and axial load capacity
• Axial guidance reinforced by a rigid central shoulder
• Solid brass cage for high mechanical stability
• Suitable for high speeds and harsh environments
• Good thermal resistance up to +200 °C
• Simplified maintenance with in-service relubrication
Applications:
This bearing is ideal for constant-speed industrial gearboxes, secondary drive shafts, material processing machinery, intermediate conveyor bearings, and pumps or turbines in moderate industrial processes. It is particularly well-suited for the manufacturing, fluid handling, internal mechanical transport, and temperature-controlled continuous production sectors.
Features:
Designed with a structure featuring a rigid central shoulder on the inner ring, this double-row roller bearing provides enhanced axial guidance and optimal load distribution. The solid brass cages ensure high mechanical stability, excellent resistance to dynamic loads, and thermal resistance up to +200°C. The open design ensures low rolling resistance, allowing sustained rotational speeds even under harsh conditions. The standard radial clearance provides a good balance between rigidity and the ability to accommodate thermal expansion, thereby preventing excessive heating. This bearing is ideally suited for applications requiring robustness, high speed, and vibration stability.
Maintenance:
The bearing is vulnerable to contaminants due to its lack of seals. It features an annular groove and three lubrication holes on the outer ring, ensuring even lubricant distribution and the removal of impurities. Regular relubrication is recommended, particularly in dusty environments. Strict cleanliness is essential during maintenance to preserve the product’s performance. Thorough cleaning of the housing and components is crucial in the event of contamination or premature wear.
Sealing:
With its open design, this self-aligning roller bearing remains exposed to dust and moisture. However, the presence of relubrication features improves dynamic protection against contaminants. This design also facilitates visual inspection and makes maintenance operations simpler and faster. A clean environment or the use of external protection systems is recommended to optimize the bearing’s service life.
Information about the Brand:
FAG is a renowned brand in the field of bearings and mechanical components, recognized for its quality, reliability, and innovation. With decades of industry experience, FAG is committed to providing state-of-the-art solutions to meet its customers’ most demanding needs.
Key Benefits:
• Excellent radial and axial load capacity
• Axial guidance reinforced by a rigid central shoulder
• Solid brass cage for high mechanical stability
• Suitable for high speeds and harsh environments
• Good thermal resistance up to +200 °C
• Simplified maintenance with in-service relubrication
Applications:
This bearing is ideal for constant-speed industrial gearboxes, secondary drive shafts, material processing machinery, intermediate conveyor bearings, and pumps or turbines in moderate industrial processes. It is particularly well-suited for the manufacturing, fluid handling, internal mechanical transport, and temperature-controlled continuous production sectors.
Technické informace
Atributy
| Logistické rozměry (D x Š x V) | 52x260x260 mm |
|---|---|
| logistické Hmotnost | 8300 g |
| Vnitřní průměr | 190 mm |
| Vnější průměr | 260 mm |
| Šířka | 52 mm |
| Typ ložiskové vůle | cn |
| Klec | mosaz |
| Těsnění | otevřeno |
| Referenční rychlost | 1750 rpm |
| Mezní rychlost | 3150 rpm |
| Základní statické zatížení, radiální - C0r | 890000 N |
| Základní dynamické zatížení, radiální - Cr | 470000 N |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
