Reference
SKF:729659 C
Rubix:NMDSKFOHZOPL5220140
EAN:7316571175188

Detaily produktu : 729659 C
The SKF 729659 C heating plate enables rapid and uniform preheating of small-sized bearings. It facilitates installation while preserving the integrity of mechanical parts. Thanks to its flat surface and precise temperature control, it ensures consistent and reliable performance. Its integrated cover minimizes heat loss and protects components from external contaminants.
Features:
The SKF 729659 C heating plate is designed to meet the needs of mounting operations requiring preheating of bearings. It operates using a thermostat that allows the temperature to be adjusted between 50 and 200 °C, ensuring optimal adaptation to the specific requirements of each batch. Its perfectly flat heating surface ensures uniform temperature rise, thereby preventing uneven heating or potential damage to the parts. The inclusion of a cover minimizes heat loss while protecting the bearings from dust or other impurities that could compromise their proper functioning.
Specifications:
- Temperature range: 50 to 200 °C
- Flat heating surface for uniform heat distribution
- Temperature control via built-in thermostat
- Compatible with small bearings
- Designed for batch preheating
- Protective cover for heat retention
- Prevents contamination during heating
- Standard power supply (check the nameplate for detailed specifications)
Standards:
This SKF 729659 C heating plate complies with the European Low Voltage Directive 2014/35/EU, ensuring the safety of electrical equipment used within certain voltage limits. It also complies with the EMC Directive 2014/30/EU on electromagnetic compatibility, ensuring interference-free operation with other devices. It complies with the RoHS Directive (EU) 2015/863, which restricts the use of hazardous substances in electrical and electronic equipment.
It also complies with the following harmonized standards:
- EN 62368-1: safety of audio/video, information technology, and communications equipment;
- EN IEC 63000: technical documentation for the evaluation of substances under RoHS;
- EN 61000-6-1: EMC immunity for residential, commercial, and light industrial environments;
- EN 61000-6-3/A1/AC: EMC emissions for residential, commercial, and light industrial environments;
- EN 61000-3-2: limits for harmonic currents;
- EN 61000-3-3: limits for voltage fluctuations;
- EN 61000-4-2 through EN 61000-4-11: a series of standards covering immunity testing for electrostatic discharges, radiated electromagnetic fields, fast electrical transients, surges, conducted disturbances, power-frequency magnetic fields, and voltage dips.
Brand information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, such as the automotive, aerospace, energy, and manufacturing industries, among many others.
Features:
The SKF 729659 C heating plate is designed to meet the needs of mounting operations requiring preheating of bearings. It operates using a thermostat that allows the temperature to be adjusted between 50 and 200 °C, ensuring optimal adaptation to the specific requirements of each batch. Its perfectly flat heating surface ensures uniform temperature rise, thereby preventing uneven heating or potential damage to the parts. The inclusion of a cover minimizes heat loss while protecting the bearings from dust or other impurities that could compromise their proper functioning.
Specifications:
- Temperature range: 50 to 200 °C
- Flat heating surface for uniform heat distribution
- Temperature control via built-in thermostat
- Compatible with small bearings
- Designed for batch preheating
- Protective cover for heat retention
- Prevents contamination during heating
- Standard power supply (check the nameplate for detailed specifications)
Standards:
This SKF 729659 C heating plate complies with the European Low Voltage Directive 2014/35/EU, ensuring the safety of electrical equipment used within certain voltage limits. It also complies with the EMC Directive 2014/30/EU on electromagnetic compatibility, ensuring interference-free operation with other devices. It complies with the RoHS Directive (EU) 2015/863, which restricts the use of hazardous substances in electrical and electronic equipment.
It also complies with the following harmonized standards:
- EN 62368-1: safety of audio/video, information technology, and communications equipment;
- EN IEC 63000: technical documentation for the evaluation of substances under RoHS;
- EN 61000-6-1: EMC immunity for residential, commercial, and light industrial environments;
- EN 61000-6-3/A1/AC: EMC emissions for residential, commercial, and light industrial environments;
- EN 61000-3-2: limits for harmonic currents;
- EN 61000-3-3: limits for voltage fluctuations;
- EN 61000-4-2 through EN 61000-4-11: a series of standards covering immunity testing for electrostatic discharges, radiated electromagnetic fields, fast electrical transients, surges, conducted disturbances, power-frequency magnetic fields, and voltage dips.
Brand information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, such as the automotive, aerospace, energy, and manufacturing industries, among many others.
Silné stránky
- Rapid and uniform heating of bearings for easy installation;
- Adjustable temperature to accommodate different types of bearings;
- Reduced risk of contamination thanks to the integrated cover;
- Flat surface ensuring uniform heating without hot spots;
- Compact solution, easy to integrate into a maintenance or production workshop;
- Improved bearing service life thanks to installation without mechanical stress.
- Adjustable temperature to accommodate different types of bearings;
- Reduced risk of contamination thanks to the integrated cover;
- Flat surface ensuring uniform heating without hot spots;
- Compact solution, easy to integrate into a maintenance or production workshop;
- Improved bearing service life thanks to installation without mechanical stress.
Aplikace
The SKF 729659 C heating plate is ideal for industrial environments where bearing installation requires thermal precision. It is particularly recommended for maintenance workshops, assembly lines, and mechanical repair centers. It is suitable for industrial sectors such as machine manufacturing, automotive, material handling, and food processing—in any situation where controlled heating of bearings is necessary prior to installation. For optimal performance, use indoors in areas protected from moisture and dust to ensure the equipment’s performance and durability.
Technické informace
Atributy
| Min. teplota | 50 °C |
|---|---|
| Max. teplota | 200 °C |
| Napětí | 230 V |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání