Hnací řemen HTD Gates PC2 8MGT 1000 12
Rubber Synchronous Belt
Viz technické informaceZobrazit dokumentyReference
Gates:PC2 8MGT 1000 12
Rubix:MRO0030010020107563
Výrobce:927509049
EAN:5412571231540

Dokumenty
Detaily produktu : PC2 8MGT 1000 12
The curvilinear PowerGrip® HTD® tooth geometry eliminates stress concentration at tooth roots and allows higher power capacity and longer life. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.
Silné stránky
•Can transmit up to 100% of its maximum rated load from either side of the belt, alternatively, it can transmit a load on both sides - provided the sum of the loads does not exceed the maximum capacity
Free of lubrication and maintenance
Free of lubrication and maintenance
Aplikace
Paper and textile industries
Technické informace
Atributy
| Profil | gt2 tooth |
|---|---|
| Účinná délka | 1000 mm |
| Šířka pásu | 12 mm |
| Materiál | guma |
| Rozteč | 8 mm |
| Počet zubů | 1000 |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání