Kuličkové ložisko s hlubokou drážkou SKF 6012-2Z/C3GJN, Vnější průměr: 95 mm | Šířka: 18 mm | Vnitřní průměr: 60 mm

Rigid ball bearings

Viz technické informace

Reference

SKF:6012-2Z/C3GJN
Rubix:LOZSKFKULJEZ1534104
Výrobce:130885
EAN:7316571573328
SKF DEEP GROOVE BALL BEARING SINGLE ROW 6012-2Z/C3/GJN

Technické shrnutí

Vnitřní průměr60 mm
Vnější průměr95 mm
Šířka18 mm
Zobrazit všechny vlastnosti

Detaily produktu : 6012-2Z/C3GJN


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF-brand deep groove ball bearing is designed to deliver optimal performance in demanding environments. Thanks to its ability to withstand radial and axial loads in both directions, it is particularly well-suited for applications requiring long-term reliability. This product stands out for its low resistance torque and its ability to rotate at high speeds while maintaining excellent heat dissipation. Ideal for a variety of industrial environments, it ensures stable operation with reduced maintenance requirements.

Features:
This SKF bearing consists of a single row of balls and a sheet steel cage, which ensures optimal resistance to constant loads and shocks. It features two metal shields that provide effective protection against medium-sized contaminants. This product has an internal radial clearance of C3, which allows for high-speed operation while minimizing internal friction and ensuring good heat dissipation. Its high-quality grease, composed of a polyurea thickener with a consistency of 2 on the NLGI scale, allows for operation at temperatures ranging from -30 °C to 150 °C. All of this in a low-maintenance configuration.

Maintenance:
This rigid bearing is permanently lubricated with high-quality grease. It therefore requires no additional lubrication, thereby reducing maintenance costs and production downtime. For optimal operation, periodic inspections are recommended to monitor parameters such as temperature, vibration, and noise. These checks allow for the rapid detection of any signs of malfunction or premature wear.

Sealing:
This rigid bearing is equipped with two metal shields that provide effective protection against medium-sized solid contaminants. This configuration minimizes the risk of debris ingress while limiting lubricant loss. However, this protection is moderate against moisture, and highly humid environments may expose the bearing to corrosion, especially if additional protection is not applied.

Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in the design and manufacture of mechanical bearings and lubrication solutions. With a presence in more than 40 industrial sectors, the brand is distinguished by its commitment to innovation and reliability. It offers products that improve the performance of rotating equipment, thereby helping to reduce costs and enhance industrial productivity.

Key Features:
• High performance at high speeds thanks to low resistance torque and C3 radial clearance.
• Reduced maintenance thanks to lifetime lubrication and smooth operation.
• Effective protection against contaminants with two metal shields.
• Suitable for extreme temperatures ranging from -30 °C to 150 °C.
• Radial and axial load capacity in both directions, offering great flexibility in industrial applications.

Applications:
This deep-groove ball bearing is designed for industrial applications where reliability and high-speed performance are essential. It is particularly well-suited for electric motors, pumps, fans, and machine tools operating at high temperatures. Thanks to its robust design and ability to handle thermal expansion, it ensures a long service life even in the most demanding environments. This bearing is ideal for sectors such as the automotive industry, aerospace, and large-scale industrial manufacturing.

Technické informace


Atributy
logistické Hmotnost419,6 g
Vnitřní průměr60 mm
Vnější průměr95 mm
Šířka18 mm
Těsněnídva kovové títy
Typ ložiskové vůlec3
Série60
Klecocel
Referenční rychlost15000 rpm
Mezní rychlost7500 rpm
Základní statické zatížení, radiální - C0r23200 N
Základní dynamické zatížení, radiální - Cr30700 N
  • Dostupné - termín dodání na vyžádání

Prohlédněte si naše produkty z souvisejících kategorií