Kuličkové ložisko s hlubokou drážkou SKF 6212-2Z, Vnější průměr: 110 mm | Šířka: 22 mm | Vnitřní průměr: 60 mm

Rigid ball bearings

Viz technické informace

Reference

SKF:6212-2Z
Rubix:LOZSKFKULJEZ1504070
Výrobce:42876
EAN:7316577302762
brand logo

Technické shrnutí

Vnitřní průměr60 mm
Vnější průměr110 mm
Šířka22 mm
Zobrazit všechny vlastnosti

Detaily produktu : 6212-2Z


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is designed to deliver exceptional performance in a variety of industrial applications. It is robust, easy to install, and can handle radial and axial loads in both directions. Its design, featuring metal shields, ensures increased durability and minimal friction, enabling high rotational speeds while maintaining optimal efficiency.

Features:
This single-row deep groove ball bearing is designed with a sheet steel cage. Its sealing system, consisting of two metal shields, provides effective protection against medium-sized contaminants. It features a standard internal radial clearance (CN) that balances performance, load capacity, and friction reduction for general applications. Designed for high performance, it withstands heavy radial loads and moderate axial loads, offering great versatility for a variety of applications.

Maintenance:
Maintenance of this bearing is simplified thanks to its lifetime lubrication with high-quality grease. This means that no relubrication is necessary, thereby reducing maintenance costs and downtime. It is recommended to perform occasional inspections to check the bearing’s overall condition, paying particular attention to noise, temperature, and the integrity of the components.

Sealing:
This bearing is equipped with two metal shields that form an effective barrier against contaminants. This design minimizes the intrusion of debris while allowing a narrow passage that retains the lubricant.

Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. The Swedish group specializes in manufacturing innovative solutions that improve the reliability of rotating equipment. Active in more than 40 industrial sectors, SKF continues to invest in research and development to offer high-quality products.

Key Features:
• Effective protection against contaminants thanks to metal shields.
• Lifetime lubrication, reducing maintenance costs.
• Ability to withstand high radial loads and moderate axial loads.
• Low friction, allowing for high rotational speeds.
• Easy to install and replace, minimizing downtime.

Applications:
This deep-groove ball bearing is ideal for applications requiring significant radial load capacity. It is commonly used in industrial environments such as conveyors, material handling equipment, and agricultural machinery. It is perfectly suited for logistics systems and production lines, offering high durability and reliable performance under a variety of operating conditions.

Technické informace


Atributy
logistické Hmotnost789,1 g
Vnitřní průměr60 mm
Vnější průměr110 mm
Šířka22 mm
Těsněnídva kovové títy
Typ ložiskové vůlecn
Série62
Referenční rychlost13000 rpm
Mezní rychlost6300 rpm
Základní statické zatížení, radiální - C0r36000 N
Základní dynamické zatížení, radiální - Cr55300 N
  • Dostupné - termín dodání na vyžádání

Prohlédněte si naše produkty z souvisejících kategorií