Reference
Gates:1680 XH 200
Rubix:MRO0030010020109088
Výrobce:927754089
EAN:5412571264401

Detaily produktu : 1680 XH 200
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Silné stránky
•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life
Aplikace
Office machines;machine tools;postage equipment;sewing machines;vending machines;agriculture;outdoor power equipment;food processing;hvac;oil fields;wood;paper;sand and gravel
Technické informace
Atributy
| Profil | xh |
|---|---|
| Účinná délka | 168 '' |
| Šířka pásu | 50.8 mm |
| Rozteč | 22.22 mm |
| Počet zubů | 192 |
| Výška | 11.4 mm |
| Efektivní délka (mm) | 4267.2 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
