Reference
Gates:360 H 200
Rubix:REMOZRPLJH--5623456
Výrobce:925744036
EAN:5412571225815

Detaily produktu : 360 H 200 Gates
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Silné stránky
- Maintenance-free and long service life.
Aplikace
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Technické informace
Atributy
| Profil | h |
|---|---|
| Účinná délka | 36 '' |
| Šířka pásu | 50.8 mm |
| Rozteč | 12.7 mm |
| Počet zubů | 72 |
| Výška | 4 mm |
| Efektivní délka (mm) | 914.4 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
