Hnací řemen v palcových mírách Gates 244 L 050
PowerGrip Timing Belt
Viz technické informaceZobrazit dokumentyReference
Gates:244 L 050
Rubix:MRO0030010020108029
Výrobce:927750678
EAN:5412571245509

Dokumenty
Detaily produktu : 244 L 050
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Silné stránky
•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life
Technické informace
Atributy
| Profil | l |
|---|---|
| Účinná délka | 24.4 '' |
| Šířka pásu | 12.7 mm |
| Rozteč | 9.52 mm |
| Počet zubů | 65 |
| Výška | 3.5 mm |
| Efektivní délka (mm) | 619.76 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
