Hnací řemen v palcových mírách Gates 424 MXL 012
PowerGrip Timing Belt
Viz technické informaceZobrazit dokumentyReference
Gates:424 MXL 012
Rubix:MRO0030010020108296
Výrobce:927741637
EAN:5412571238037

Dokumenty
Detaily produktu : 424 MXL 012
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Silné stránky
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Technické informace
Atributy
| Profil | mxl |
|---|---|
| Účinná délka | 4.24 '' |
| Šířka pásu | 3.2 mm |
| Rozteč | 2.03 mm |
| Počet zubů | 53 |
| Výška | 1.14 mm |
| Efektivní délka (mm) | 107.7 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání
