Hnací řemen HTD Gates HTD 5200 20M 230
PowerGrip HTD Synchronous Belt
Viz technické informaceZobrazit dokumentyReference
Gates:HTD 5200 20M 230
Rubix:MRO0030010020109352
Výrobce:92930738
EAN:5412571277029

Dokumenty
Detaily produktu : HTD 5200 20M 230
The PowerGrip® HTD® synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip® HTD® 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Silné stránky
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Technické informace
Atributy
| Profil | 20m |
|---|---|
| Účinná délka | 5200 mm |
| Šířka pásu | 230 mm |
| Materiál | chloroprén |
| Rozteč | 20 mm |
| Počet zubů | 260 |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání