Reference
Gates:GT3 621 3MGT 15
Rubix:MRO0030010020110261
Výrobce:940053373
EAN:5414465342172

Detaily produktu : GT3 621 3MGT 15
Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.
Silné stránky
• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.
• Significantly higher power transfer: up to 30% more than previous generations.
Technické informace
Atributy
| Profil | 3mgt3 |
|---|---|
| Účinná délka | 621 mm |
| Šířka pásu | 15 mm |
| Materiál | chloroprén |
| Rozteč | 3 mm |
| Počet zubů | 207 |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání