Reference
Gates:PC2 8MGT 1792 12
Rubix:MRO0030010020107586
Výrobce:927509089
EAN:5412571231786

Detaily produktu : PC2 8MGT 1792 12
Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.
Technické informace
Atributy
| Profil | 8m |
|---|---|
| Účinná délka | 1792 mm |
| Šířka pásu | 12 mm |
| Materiál | polyuretan |
| Rozteč | 8 mm |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání