Hydraulická rychlospojka Parker GMA3/16SCF
Parker Hannifin In-Line Diagnostic Fittings and Adapters
Viz technické informaceReference
Parker:GMA3/16SCF
Rubix:FLTPNEOSTOST5829219
Výrobce:GMA3/16SCF
Detaily produktu : GMA3/16SCF Parker
Parker's in-line diagnostic tees are designed around the two most common hydraulic tube and hose interfaces: o-ring face seal (ORFS), Seal-Lok, and 37° flare JIC, Triple-Lok®. Developed to work in conjunction with electronic diagnostic products available from Parker's Quick Coupling Division and other mechanical pressure and temperature sensing equipment, this product line is designed to be installed to a hose assembly or tube line without displacing the port adapter.
Markets:
• Construction
• Mobile
• Agriculture
• Material Handling
• Machine Tool
• Oil & Gas
• MRO
Features/Benefits:
• ORFS and 37° flare swivel feature offers unlimited positioning without displacing port adapter.
• Enlarged and lengthened body hex ensures diagnostic port offers full thread engagement and pressure capability.
• Diagnostic tee product line includes: Diagnostic Test Point (EMA3 and PD Series), conversion adapter, and pressure gauge adapters.
• Available in steel in sizes ¼” through 1 ½” or 6mm through 38mm with working pressures up to 10,000 psi.
Applications:
• In-line pressure and temperature measurements
• In-line oil sampling
• In field diagnostic without removal of port adapters
Markets:
• Construction
• Mobile
• Agriculture
• Material Handling
• Machine Tool
• Oil & Gas
• MRO
Features/Benefits:
• ORFS and 37° flare swivel feature offers unlimited positioning without displacing port adapter.
• Enlarged and lengthened body hex ensures diagnostic port offers full thread engagement and pressure capability.
• Diagnostic tee product line includes: Diagnostic Test Point (EMA3 and PD Series), conversion adapter, and pressure gauge adapters.
• Available in steel in sizes ¼” through 1 ½” or 6mm through 38mm with working pressures up to 10,000 psi.
Applications:
• In-line pressure and temperature measurements
• In-line oil sampling
• In field diagnostic without removal of port adapters
Body Material: Steel
Connection 1 Style: Male 24° Metric Flareless with Nut and Ferrule
Connection 1 Tube O.d. (mm): 16S
Connection 2 Style: Male 24° Metric Flareless with Nut and Ferrule
Connection 2 Tube O.d. (mm): 16S
Connection 3 Style: M16 Test Point Connector
Connection 3 Thread Size (mm): M16X2
Connection Type: Union Tee with M16 Test Point Connector
Division: Tube Fittings Division
Maximum Dynamic Pressure: 5800
Maximum Static Pressure: 9100
Connection 1 Style: Male 24° Metric Flareless with Nut and Ferrule
Connection 1 Tube O.d. (mm): 16S
Connection 2 Style: Male 24° Metric Flareless with Nut and Ferrule
Connection 2 Tube O.d. (mm): 16S
Connection 3 Style: M16 Test Point Connector
Connection 3 Thread Size (mm): M16X2
Connection Type: Union Tee with M16 Test Point Connector
Division: Tube Fittings Division
Maximum Dynamic Pressure: 5800
Maximum Static Pressure: 9100
Technické informace
Atributy
| Max. pracovní tlak | 630 bar |
|---|---|
| Velikost | 16s |
Ukázat UNSPSC / ECL@SS
- Dostupné - termín dodání na vyžádání

