Příslušenství pro spojovací technologii Parker PFE-621-P

Parker Hannifin Hydraulic Flat-Face Quick Coupling - ISO 16028 - FEM/IF Series

Viz technické informaceZobrazit dokumenty

Reference

Parker:PFE-621-P
Rubix:FLTPNEOSTOST5823992
brand logo

Dokumenty

Detaily produktu : PFE-621-P Parker


Flat Face Quick Coupling FEM / IF series is produced according to the ISO 16028 and is compatible with other series complying with the same standard. These couplings offer a leakage free disconnection with a minimal oil loss during uncoupling. Thanks to the valve design, the coupling has a minimum pressure drop, and thus achieves maximum cost-effectiveness. The standard version of series FEM / IF is available made of steel or stainless steel.

Markets:
- Agriculture
- Automotive
- Oil and Gas
- Process
- Power Generation
- Transportation
- Vocational and Municipal
- Defense
- Industrial
- Machine Tooling
- Material Handling
- Construction

Features/Benefits:
- Safety locking feature as standard to prevent unintentional uncoupling
- FEC with the pressure eliminator enable effortless connection under static pressure (up to rated working pressure)
- FEMP and FECP with pushpull features is suitable for multi-plates or when coupling is fixed on an application

Applications:
Easy dry break connection / disconnection in hydraulic systems, both mobile and industrial applications
- Tractors
- Trucks
- Wheel loaders
- Military vehicles
- Hydraulic tools
- Presses
- Molding machines
Application: N/A
Body Material: PVC
Body Size (inch): 5/8
Connection Thread Size (inch): N/A
Division: High Pressure Connectors Europe Division
Flow Rate: N/A
Hex Size: N/A
Maximum Operating Temperature: N/A
Minimum Operating Temperature: N/A
Plating Type: N/A
Product Type: Dust-cap
Seal Material: N/A
Specifications Met: ISO 16028
Type: Dust Protection
Version: for Coupling

Technické informace


Atributy
  • Dostupné - termín dodání na vyžádání